This product requires certification to purchase.

1-1/2 X 3 16 Gauge STUD GUARD

Sioux Chief

1-1/2 X 3 16 Gauge STUD GUARD

  • Fast #
  • Part #S530163
  • Item #1227472
  • Manufacturer Part #530-163
4.2 out of 5 Customer Rating
Brand image
Sioux Chief

1-1/2 X 3 16 Gauge STUD GUARD

  • Fast #
  • Part #S530163
  • Item #1227472
  • Manufacturer Part #530-163
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 27000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Self Nailing Stud Guard
  • Features M-PACT Common Valve System
  • Lever handle
  • Requires Certification

Specifications

Gauge (metal):
16 ga
Height:
3 in
Material:
Steel
Type:
S530163
UPC:
739236265821
Width:
1-1/2 in