This product requires certification to purchase.

1-1/2 x 6 in. Steel Plain 10 ga Wire Hook

Sioux Chief

1-1/2 x 6 in. Steel Plain 10 ga Wire Hook

  • Fast #
  • Part #SIO50666
  • Item #3269659
  • Manufacturer Part #506-66
4.7 out of 5 Customer Rating
Brand image
Sioux Chief

1-1/2 x 6 in. Steel Plain 10 ga Wire Hook

  • Fast #
  • Part #SIO50666
  • Item #3269659
  • Manufacturer Part #506-66
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 18000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 10-gauge material
  • Plain or copper-plated steel
  • Vinyl-coated steel
  • Do not use vinyl-coated wire pipe hooks with CPVC pipe or fittings
  • Requires Certification

Documents


Specifications

Coating:
Plain
Fits Pipe Size:
1-1/2 in
Gauge (metal):
10 ga
Length:
6 in
Material:
Steel
Product Type:
Pipe Hook
UPC:
739236200662
Width:
2 in