1-1/4 in. Brass PEX Expansion x 1-1/4 in. CPVC Sch 40 Socket Weld Adapter
1-1/4 in. Brass PEX Expansion x 1-1/4 in. CPVC Sch 40 Socket Weld Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1680-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- ASTM F438 CPVC Sch. 40 IPS socket connection
- No-lead brass material, lead-free solder joint
- Prop 65 WARNING
Documents
Specifications
- ASTM:
- ASTM F-438
- End Connection 1:
- PEX Expansion
- End Connection 2:
- CPVC Socket Weld
- End Connections:
- PEX Expansion x CPVC Socket Weld
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter
- Length:
- 5-11/16 in
- Material:
- Copper, Brass
- Maximum Temperature:
- 180
- UPC:
- 739236713384