1-1/4 in. Male x PVC Socket FTG Copper Adapter
1-1/4 in. Male x PVC Socket FTG Copper Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1050-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- A perfect fitting to transition from a PVC service line to a threaded adapter for CPVC, copper, or PEX
- Great in irrigation systems
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MIPS
- End Connection 2:
- Socket Weld
- End Connections:
- MIPS x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 739236499011