1-1/4 x 1-1/2 in. Slip Joint Washer
1-1/4 x 1-1/2 in. Slip Joint Washer
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 70000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/2 in
- Material:
- Rubber
- Product Type:
- Slip Joint Washer
- UPC:
- 739236509451