This product requires certification to purchase.

1-1/4 x 12 in. 20 ga Threaded Both Ends Extension

Sioux Chief

1-1/4 x 12 in. 20 ga Threaded Both Ends Extension

  • Fast #
  • Part #S240705212C25
  • Item #1127492
  • Manufacturer Part #240-705212C25
5 out of 5 Customer Rating
Brand image
Sioux Chief

1-1/4 x 12 in. 20 ga Threaded Both Ends Extension

  • Fast #
  • Part #S240705212C25
  • Item #1127492
  • Manufacturer Part #240-705212C25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 20 gauge
  • 1 1/4"
  • Chrome Plated
  • Made of brass
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Gauge (metal):
20 ga
Length:
12 in
Material:
Metal
UPC:
739236454027