1-1/2 in. Cast Brass Bell Escutcheon with Set Screw in Polished Chrome
1-1/2 in. Cast Brass Bell Escutcheon with Set Screw in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Bell
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Material:
- Cast Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 739236457554