This product requires certification to purchase.

1-1/4 in. 16 ga Copper Plated Stamped Steel Split Ring Hanger

Sioux Chief

516 Series 1-1/4 in. 16 ga Copper Plated Stamped Steel Split Ring Hanger

  • Fast #
  • Part #S5165CB
  • Item #4569010
  • Manufacturer Part #516-5CB
4.2 out of 5 Customer Rating
Brand image
Sioux Chief

516 Series 1-1/4 in. 16 ga Copper Plated Stamped Steel Split Ring Hanger

  • Fast #
  • Part #S5165CB
  • Item #4569010
  • Manufacturer Part #516-5CB
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • For use with 3/8 in all-thread rod
  • Copper plated
  • Made in the USA
  • For suspension of non-insulated stationary pipe
  • MSS-SP 58 type 12
  • Requires Certification

Specifications

Application:
CTS Pipe, Commercial
Coating:
Copper Plated
Collection:
516 Series
Depth:
63/100 in
Diameter - Outside:
1-3/8 in
FM Approved:
No
Fits Pipe Size:
1-1/4 in
Gauge (metal):
16 ga
Height:
1-39/50 in
Length:
2-47/50 in
MSS:
MSS SP-58 Type 12
Material:
Steel
Product Type:
Split Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
No
UPC:
739236201256
Work Load Limit:
180 lb