This product requires certification to purchase.

1-1/2 x 1-1/2 in. Brass Zinc Slip Nut

Sioux Chief

1-1/2 x 1-1/2 in. Brass Zinc Slip Nut

  • Fast #
  • Part #S9866
  • Item #3270363
  • Manufacturer Part #986-6
3.1 out of 5 Customer Rating
Brand image
Sioux Chief

1-1/2 x 1-1/2 in. Brass Zinc Slip Nut

  • Fast #
  • Part #S9866
  • Item #3270363
  • Manufacturer Part #986-6
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 21000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Coating:
Brass
Color Finish Name:
Rough Brass
Diameter - Inside 1:
1-1/2
Material:
Zinc
Product Type:
Slip Nut
Size:
1-1/2 in x 1-1/2 in
UPC:
739236509338