This product requires certification to purchase.

1-1/2 x 1-1/2 x 12 in. 17 ga Threaded Tube in Rough Brass

Sioux Chief

1-1/2 x 1-1/2 x 12 in. 17 ga Threaded Tube in Rough Brass

  • Fast #
  • Part #S240706312R125
  • Item #4488906
  • Manufacturer Part #240-706312R125
3.6 out of 5 Customer Rating
Brand image
Sioux Chief

1-1/2 x 1-1/2 x 12 in. 17 ga Threaded Tube in Rough Brass

  • Fast #
  • Part #S240706312R125
  • Item #4488906
  • Manufacturer Part #240-706312R125
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Rough Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
12 in
UPC:
739236454126