This product requires certification to purchase.

1-1/2 x 24 in. 22 ga Waste Arm in Rough Brass

Sioux Chief

1-1/2 x 24 in. 22 ga Waste Arm in Rough Brass

  • Fast #
  • Part #S240616124R124
  • Item #660873
  • Manufacturer Part #240-616124R124
3.9 out of 5 Customer Rating
Brand image
Sioux Chief

1-1/2 x 24 in. 22 ga Waste Arm in Rough Brass

  • Fast #
  • Part #S240616124R124
  • Item #660873
  • Manufacturer Part #240-616124R124
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
22 ga
IAPMO Listed:
No
Length:
24 in
UPC:
739236453938