This product requires certification to purchase.

1/2 in. Male Sweat Stub-Out Elbow

Sioux Chief

1/2 in. Male Sweat Stub-Out Elbow

  • Fast #
  • Part #S608L2488
  • Item #2229140
  • Manufacturer Part #608-L2488
5 out of 5 Customer Rating
Brand image
Sioux Chief

1/2 in. Male Sweat Stub-Out Elbow

  • Fast #
  • Part #S608L2488
  • Item #2229140
  • Manufacturer Part #608-L2488
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 825
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • A stub out, cap and elbow in a single full flow fitting-an even better time saver than straight stub outs
  • Tight radius, full flow bends with no thinning of the tube wall
  • Press-fit compatible
  • Perfect for use in 2 x 4 walls
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Male Sweat
End Connection 2:
Male Sweat
End Connections:
Male Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
48 in
Material:
Copper
Material Type:
Type L
UPC:
739236400697