This product requires certification to purchase.

1/2 x 6 in. PEX Expansion x Elbow Stub End Copper Elbow Stub Out

Sioux Chief

PowerPEX® 1/2 x 6 in. PEX Expansion x Elbow Stub End Copper Elbow Stub Out

  • Fast #
  • Part #S630X2138
  • Item #1591834
  • Manufacturer Part #630X2138
4.8 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 1/2 x 6 in. PEX Expansion x Elbow Stub End Copper Elbow Stub Out

  • Fast #
  • Part #S630X2138
  • Item #1591834
  • Manufacturer Part #630X2138
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2500
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines easy adapting of copper stub outs with easy installation of PEX
  • Square o straps affix easily to bracket or any backing board to provide solid installations
  • Multiple mounting holes allow for installations on sides, bottom, or top
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807, ASTM F-876
Collection:
PowerPEX®
End Connection 1:
PEX Crimp
End Connection 2:
Stub End
End Connections:
PEX Crimp x Stub End
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
Material:
Copper
NSF:
NSF 14
NSF Certified:
Yes
UPC:
739236403445