1/2 in x 18 in. PEX Copper Brass Stub Out
1/2 in x 18 in. PEX Copper Brass Stub Out
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25 Pallet: 800All Sizes
Product Details
Product Details
- 1/2" F1807 PEX X spun-closed stub out
- Made in the USA
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Copper, Brass
- Material Type:
- Type L
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 739236418746