1 in x 11 in. Solvent Weld Copper Stub Out Elbow
1 in x 11 in. Solvent Weld Copper Stub Out Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 320-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Accepts sweat, push-fitting, and compression stop valves
- Combines the easy installation of CPVC with the strength and versatility of copper
- Spin closed ends are guaranteed leak proof
- Square o strap is crimped onto tube
- Made in the USA
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Stub Out Elbow
- Length:
- 11 in
- Material:
- Copper
- Material Type:
- Type L
- UPC:
- 739236407481