1 in. FIPS x Socket Weld Copper Adapter
MetalHead™ 1 in. FIPS x Socket Weld Copper Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 4200-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- A perfect fitting to transition from a PVC service line to a threaded adapter for CPVC, copper, or PEX
- 1" FIP X 1" PVC
- Made in the USA
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1970, D-2466
- Collection:
- MetalHead™
- End Connection 1:
- Female Sweat
- End Connection 2:
- Socket Weld
- End Connections:
- Female Sweat x Socket Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 140
- UPC:
- 739236407252