This product requires certification to purchase.

1 in. High Impact Polypropylene Standard Pipe Clamp

Sioux Chief

1 in. High Impact Polypropylene Standard Pipe Clamp

  • Fast #
  • Part #S5594
  • Item #233183
  • Manufacturer Part #559-4
5 out of 5 Customer Rating
Brand image
Sioux Chief

1 in. High Impact Polypropylene Standard Pipe Clamp

  • Fast #
  • Part #S5594
  • Item #233183
  • Manufacturer Part #559-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Ribs allow pipe to glide easier and more silently when the pipe expands and contracts
  • Split design allows for use after piping run
  • V-shaped notch makes it easier to snap onto tube
  • Compatible with copper, PEX or CPVC
  • Plenum Safe™ models meet ASTM E-84 25/50 flame/smoke spread and UL94 V-0 flame rating
  • Requires Certification

Specifications

ASTM:
ASTM E-84 25/50
Application:
CPVC Pipe, Copper Pipe, PEX Pipe
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Fits Pipe Size:
1 in
Height:
1-53/100 in
IAPMO Listed:
Yes
Length:
2-41/50 in
Material:
Plastic
Material Type:
High Impact Polypropylene
Maximum Temperature:
140
Product Type:
Pipe Clamp
UL Listed:
UL 94V0
UPC:
739236200235
Width:
13/16 in