This product requires certification to purchase.

1 in. MIPS x Socket Weld Copper Adapter

Sioux Chief

1 in. MIPS x Socket Weld Copper Adapter

  • Fast #
  • Part #S646PG4
  • Item #3924681
  • Manufacturer Part #646-PG4
4 out of 5 Customer Rating
Brand image
Sioux Chief

1 in. MIPS x Socket Weld Copper Adapter

  • Fast #
  • Part #S646PG4
  • Item #3924681
  • Manufacturer Part #646-PG4
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20 Pallet: 4200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lake Forest, CA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • A perfect fitting to transition from a PVC service line to a threaded adapter for CPVC, copper, or PEX
  • Great in irrigation systems
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1970, D-2466
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
Socket Weld
End Connections:
MPT x Socket Weld
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
UPC:
739236407191