This product requires certification to purchase.

1 in. Solvent Weld x Male Sweat Copper Adapter

Sioux Chief

1 in. Solvent Weld x Male Sweat Copper Adapter

  • Fast #
  • Part #S643C9418
  • Item #9520741
  • Manufacturer Part #643-C9418
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

1 in. Solvent Weld x Male Sweat Copper Adapter

  • Fast #
  • Part #S643C9418
  • Item #9520741
  • Manufacturer Part #643-C9418
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • ASTM F438 CPVC socket connection
  • Requires Certification

Specifications

ASTM:
ASTM F-438
End Connection 1:
Socket Weld
End Connection 2:
Male Sweat
End Connections:
Socket Weld x Male Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
Length:
18 in
Material:
Copper
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
250 psig
UPC:
739236410160