1 in. Stainless Steel Compression Tool
1 in. Stainless Steel Compression Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Steel handle
- Handles are strong and durable, yet lightweight
- Combo tool for the most common crimp connections
- Ratcheting compact
Documents
Specifications
- ASTM:
- ASTM F-1807
- Fits Pipe Size:
- 1 in
- Jaw Capacity (in):
- 1 in
- Material:
- Stainless Steel
- Power Source:
- Manual
- UL Listed:
- No
- UPC:
- 739236501677