1 lb. Brown Oakum Bag
1 lb. Brown Oakum Bag
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20 Pallet: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Use to pack hub/spigot type cast iron pipe
- Rope form
- Does not irritate skin
Specifications
- Application:
- Pipe, Windows, Driveways
- Color Finish Name:
- Brown
- Product Type:
- Oakum
- Size:
- 1 lb
- UPC:
- 739236517012