This product requires certification to purchase.

1 x 18 in. PVC x Male Sweat Adapter

Sioux Chief

1 x 18 in. PVC x Male Sweat Adapter

  • Fast #
  • Part #S643P418
  • Item #3631196
  • Manufacturer Part #643-P418
5 out of 5 Customer Rating
Brand image
Sioux Chief

1 x 18 in. PVC x Male Sweat Adapter

  • Fast #
  • Part #S643P418
  • Item #3631196
  • Manufacturer Part #643-P418
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 1" male sweat X 1" PVC connection
  • Perfect for transitioning from PVC to copper
  • Press-fit and push-fit compatible
  • Use caution when soldering
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Solvent Weld
End Connection 2:
Male Sweat
End Connections:
Solvent Weld x Male Sweat
Faucet Part Type:
Adapter
Fitting Size 1:
1 in
Fitting Size 2:
18 in
Fitting Sizes:
1 in x 18 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
PVC
UPC:
739236407535