1 x 3/4 x 1 in. PEX Tee
1 x 3/4 x 1 in. PEX Tee
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 200 Pallet: 10000All Sizes
Product Details
Product Details
- Includes a wide selection of tee configurations
- Tabs perfectly position crimp ring or sleeveover sealing barbs every time
-
Lead Law Compliant
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.4
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in x 3/4 in x 1 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 739236432575