This product requires certification to purchase.

1 x 6 in. Steel Copper Plated 10 ga Wire Hook

Sioux Chief

1 x 6 in. Steel Copper Plated 10 ga Wire Hook

  • Fast #
  • Part #S50646C
  • Item #1755692
  • Manufacturer Part #506-46C
5 out of 5 Customer Rating
Brand image
Sioux Chief

1 x 6 in. Steel Copper Plated 10 ga Wire Hook

  • Fast #
  • Part #S50646C
  • Item #1755692
  • Manufacturer Part #506-46C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 18000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Do not use vinyl-coated wire pipe hooks with CPVC pipe or fittings
  • 10-gauge material
  • Plain or copper-plated steel
  • Vinyl-coated steel
  • Requires Certification

Documents


Specifications

Coating:
Copper Plated
Fits Pipe Size:
1 in
Gauge (metal):
10
Length:
6
Material:
Steel
Product Type:
Pipe Hook
UPC:
739236265814
Width:
2