This product requires certification to purchase.

1/2 in. IPS Dry Seal Pipe Collar

Sioux Chief

1/2 in. IPS Dry Seal Pipe Collar

  • Fast #
  • Part #S92812
  • Item #3269434
  • Manufacturer Part #928-12
4.8 out of 5 Customer Rating
Brand image
Sioux Chief

1/2 in. IPS Dry Seal Pipe Collar

  • Fast #
  • Part #S92812
  • Item #3269434
  • Manufacturer Part #928-12
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Creates a water-tight seal around pipe or tube
  • Thin, tapered design compresses tightly to wall
  • Helps keep moisture out of wall cavity which helps eliminate mold growth
  • Requires Certification

Specifications

ADA Compliant:
No
Faucet Part Type:
Collar
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
UPC:
739236508171