10 ft. Hose
10 ft. Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1 in
- Energy Star Compliant:
- No
- IAPMO Listed:
- No
- Length:
- 10 ft
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Product Type:
- Hose
- Temperature Range:
- -40 to 212 Deg F (-40 to 100 Deg C)
- UPC:
- 739236438928