This product requires certification to purchase.

3/4 in. x 100 ft. 24 ga. Galvanized Steel Hanger Strap

Sioux Chief

524 Series 3/4 in. x 100 ft. 24 ga. Galvanized Steel Hanger Strap

  • Fast #
  • Part #S524100
  • Item #1583586
  • Manufacturer Part #524-100
3.3 out of 5 Customer Rating
Brand image
Sioux Chief

524 Series 3/4 in. x 100 ft. 24 ga. Galvanized Steel Hanger Strap

  • Fast #
  • Part #S524100
  • Item #1583586
  • Manufacturer Part #524-100
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 375
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Alternating 1/4" and 3/16" holes in various coil lengths
  • Requires Certification

Specifications

Application:
CTS Pipe, DWV Systems, IPS Pipe
Coating:
Galvanized
Collection:
524 Series
FM Approved:
No
Gauge (metal):
24
IAPMO Listed:
No
Length:
100
Material:
Steel
NSF Certified:
No
Product Type:
Hanger Strap
UL Listed:
No
UPC:
739236201799
Width:
3/4
Work Load Limit:
750