This product requires certification to purchase.

11 x 3/4 in. PVC Male Sweat Copper Adapter

Sioux Chief

11 x 3/4 in. PVC Male Sweat Copper Adapter

  • Fast #
  • Part #S643P311
  • Item #3630994
  • Manufacturer Part #643-P311
4.1 out of 5 Customer Rating
Brand image
Sioux Chief

11 x 3/4 in. PVC Male Sweat Copper Adapter

  • Fast #
  • Part #S643P311
  • Item #3630994
  • Manufacturer Part #643-P311
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfect for transitioning from PVC to copper
  • Press-fit and push-fit compatible
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Solvent Weld
End Connection 2:
Male Sweat
End Connections:
Solvent Weld x Male Sweat
Faucet Part Type:
Adapter
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11 in
Material:
Copper
UPC:
739236407511