Anti-siphon and Frost-proof Brass 1/2 in. PEX Sillcock
118 Series Anti-siphon and Frost-proof Brass 1/2 in. PEX Sillcock
Product Details
Product Details
Specifications
- Collection:
- 118 Series
- Color Finish Name:
- Black
- End Connection 1:
- F1807
- End Connection 2:
- GHT
- End Connections:
- F1807 x GHT
- Handle Type:
- Hand Wheel
- IAPMO Listed:
- No
- Length:
- 10 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Sillcock Type:
- Anti-siphon, Frost-proof
- UPC:
- 739236510105
- Valve Size:
- 1/2 in