This product requires certification to purchase.

Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

Sioux Chief

119 Series Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

  • Fast #
  • Part #S119210
  • Item #3271314
  • Manufacturer Part #119-210
3.8 out of 5 Customer Rating
Brand image
Sioux Chief

119 Series Anti-siphon and Frost-proof Brass 1/2 in. Sillcock

  • Fast #
  • Part #S119210
  • Item #3271314
  • Manufacturer Part #119-210
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 125
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Longer stem keeps knuckles from scraping on hose threads
  • Thicker, easier turning handle
  • Spout aligning lug
  • Extended tailpiece for ease of installation
  • Extra-large mounting flange
  • ANSI/NSF 61 Listed
  • Nickel-plated brass body
  • As with all frost-proof hydrants, removal of hose is required to prevent freezing and breaking
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASSE Standards:
ASSE 1019A
Collection:
119 Series
Color Finish Name:
Nickel Plated
End Connection 1:
MIPT
End Connection 2:
Female Sweat
End Connections:
MIPT x Female Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Type:
Hand Wheel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
10 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Sillcock Type:
Anti-siphon, Frost-proof
UPC:
739236518842
Valve Body Material:
Brass
Valve Operator:
Turn