1/2 in. Sweat Copper Coupling
1/2 in. Sweat Copper Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 10All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- Copper
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 739236400567