This product requires certification to purchase.

1/2 in. Tub Spout Elbow

Sioux Chief

1/2 in. Tub Spout Elbow

  • Fast #
  • Part #S61357PK
  • Item #3271191
  • Manufacturer Part #613-57PK
3.1 out of 5 Customer Rating
Brand image
Sioux Chief

1/2 in. Tub Spout Elbow

  • Fast #
  • Part #S61357PK
  • Item #3271191
  • Manufacturer Part #613-57PK
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20 Pallet: 20
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Connect tub valve to spout nipple in a single easy step
  • Radius fits all valve rough-ins
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
End Connection 1:
Male Sweat
End Connection 2:
Male Sweat
End Connections:
Male Sweat
Faucet Part Type:
Elbow
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7 in
Material:
Copper
NSF Certified:
No
UPC:
739236401052
Width:
5 in