1/2 P/LOCK TUBE Hanger
1/2 P/LOCK TUBE Hanger
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 1000-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Isolates tube from surface to reduce heat loss and noise transfer
- Nail or screw locks tube into hanger
- For use with any CTS pipe (copper, PEX, CPVC, PB)
- Will not damage tube if over-driven
- Fits and fastens to the Grid Iron bracket
- Allows tube to expand and contract
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 1-19/50
- Material:
- Plastic
- Type:
- S551P2
- UPC:
- 739236265296
- Width:
- 2/5