1/2 x 1/4 in. Ice Maker Valve Tee
1/2 x 1/4 in. Ice Maker Valve Tee
Product Details
Product Details
- For use to add 1/4" OD supply lines for ice makers or humidifiers
- Lead-free solder joint
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- OD Compression
- End Connections:
- Barbed x OD Compression
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 739236415318
- Valve Size:
- 1/2 in, 1/4 in