1/2 x 3/8 in. F1807 x Compression Straight Supply Stop Valve in Nickel Plated
1/2 x 3/8 in. F1807 x Compression Straight Supply Stop Valve in Nickel Plated
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- F1807
- End Connection 2:
- Compression
- End Connections:
- F1807 x Compression
- Handle Material:
- Zinc
- Material:
- Brass
- UPC:
- 739236502278
- Valve Operator:
- Quarter Turn
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve