This product requires certification to purchase.

1/2 x 3/8 in. F1807 x OD Compression Supply Stop Valve in Chrome

Sioux Chief

1/2 x 3/8 in. F1807 x OD Compression Supply Stop Valve in Chrome

  • Fast #
  • Part #S131G2X1C01
  • Item #4525622
  • Manufacturer Part #0121028
5 out of 5 Customer Rating
Brand image
Sioux Chief

1/2 x 3/8 in. F1807 x OD Compression Supply Stop Valve in Chrome

  • Fast #
  • Part #S131G2X1C01
  • Item #4525622
  • Manufacturer Part #0121028
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Solid chrome-plated brass ball provides corrosion resistance and combines with PTFE seats for years of dependable operation.
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F1807
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
F1807
End Connection 2:
OD Compression
End Connections:
F1807 x OD Compression
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Recommended Valve Application:
Water
UPC:
739236449238
Valve Body Material:
Brass
Valve Operator:
Lever Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Supply Stop Valve