1/2 x 6 x 7 in. MIP Swivel Tub Spout Elbow
1/2 x 6 x 7 in. MIP Swivel Tub Spout Elbow
Product Details
Product Details
- 1/2" swivel MIP connection
- Radius fits all valve rough-ins
- Made in the USA
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Material:
- Copper
- UPC:
- 739236401168
- Width:
- 6 in