This product requires certification to purchase.

1/2 x 1/4 in. F1807 x OD Compression Straight Supply Stop Valve in Nickel Plated

Sioux Chief

129 Series 1/2 x 1/4 in. F1807 x OD Compression Straight Supply Stop Valve in Nickel Plated

  • Fast #
  • Part #S129G2X0C
  • Item #7201973
  • Manufacturer Part #129-G2X0C
5 out of 5 Customer Rating
Brand image
Sioux Chief

129 Series 1/2 x 1/4 in. F1807 x OD Compression Straight Supply Stop Valve in Nickel Plated

  • Fast #
  • Part #S129G2X0C
  • Item #7201973
  • Manufacturer Part #129-G2X0C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Quarter-turn operation
  • Chrome finish
  • Requires Certification
Dimensions & Measurements
End Connection 1
F1807
End Connection 2
OD Compression
End Connections
F1807 x OD Compression
Height
1-3/5 in
Length
2-3/20 in
Valve Size
1/2 in x 1/4 in
Width
81/100 in
Characteristics & Features
Collection
129 Series
Color Finish Category
Nickel Tones
Color Finish Name
Nickel Plated
Handle Material
Zinc
Material
Brass
Valve Body Style
Straight
Valve Operator
Quarter Turn
Valve Seat Material
PTFE
Valve Type
Straight Supply Stop Valve
Warranty & Product Information
ASTM
ASTM F-1807
IAPMO Listed
Yes
Recommended Valve Application
Water
UPC
739236502285