1/2 x 3/8 in. FPT x OD Compression Quarter Turn Straight Supply Stop Valve in Chrome Plated
129 Series 1/2 x 3/8 in. FPT x OD Compression Quarter Turn Straight Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bright, nickel plated valves
- Quarter turn positive on and off
Specifications
- Collection:
- 129 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FIPS
- End Connection 2:
- OD Compression
- End Connections:
- FIPS x OD Compression
- Handle Material:
- Zinc
- Handle Type:
- Quarter Turn
- Height:
- 1-73/100 in
- IAPMO Listed:
- Yes
- Length:
- 2-19/50 in
- Material:
- Brass, Plastic, Rubber, Zinc
- Material Type:
- PTFE
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Recommended Valve Application:
- Water
- UPC:
- 739236502322
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Width:
- 1-2/25 in