This product requires certification to purchase.

1/2 x 3/8 in. F1960 x Compression Straight Supply Stop Valve in Chrome Plated

Sioux Chief

129 Series 1/2 x 3/8 in. F1960 x Compression Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #S129G2W1C
  • Item #7056920
  • Manufacturer Part #129-G2W1C
5 out of 5 Customer Rating
Brand image
Sioux Chief

129 Series 1/2 x 3/8 in. F1960 x Compression Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #S129G2W1C
  • Item #7056920
  • Manufacturer Part #129-G2W1C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Bright, nickel plated valves
  • Quarter turn positive on and off
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960
Collection:
129 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
F1960
End Connection 2:
Compression
End Connections:
F1960 x Compression
Handle Material:
Zinc
Height:
1-3/5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-37/100 in
NSF Certified:
No
Pressure - High:
400
Recommended Valve Application:
Residential, Water
Temperature Range:
Up to 200 Deg F
UL Listed:
No
UPC:
739236204844
Valve Body Material:
Brass
Valve Operator:
Quarter Turn Handle
Valve Seat Material:
PTFE
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
Width:
81/100 in