This product requires certification to purchase.

5/8 x 3/8 in. Compression Lever Straight Supply Stop Valve in Bright Nickel

Sioux Chief

129 Series 5/8 x 3/8 in. Compression Lever Straight Supply Stop Valve in Bright Nickel

  • Fast #
  • Part #S129G2C1C
  • Item #7201989
  • Manufacturer Part #129-G2C1C
3.3 out of 5 Customer Rating
Brand image
Sioux Chief

129 Series 5/8 x 3/8 in. Compression Lever Straight Supply Stop Valve in Bright Nickel

  • Fast #
  • Part #S129G2C1C
  • Item #7201989
  • Manufacturer Part #129-G2C1C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid chrome-plated brass ball provides corrosion resistance and combines with PTFE seats for years of dependable operation.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Height
1-18/25 in
Length
2-19/50 in
Valve Size
5/8 in x 3/8 in
Width
1-7/100 in
Characteristics & Features
Collection
129 Series
Color Finish Category
Nickel Tones
Color Finish Name
Bright Nickel
Handle Material
Zinc
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Valve Body Material
Brass
Valve Operator
Lever Handle
Valve Type
Straight Supply Stop Valve
Warranty & Product Information
IAPMO Listed
Yes
NSF Certified
No
Recommended Valve Application
Water
UPC
739236502339