This product requires certification to purchase.

13/16 - 1-3/4 in. Stainless Steel 3/4 - 1-3/4 in. Hose Clamp

Sioux Chief

13/16 - 1-3/4 in. Stainless Steel 3/4 - 1-3/4 in. Hose Clamp

  • Fast #
  • Part #SIO90120
  • Item #1613255
  • Manufacturer Part #901-20
5 out of 5 Customer Rating
Brand image
Sioux Chief

13/16 - 1-3/4 in. Stainless Steel 3/4 - 1-3/4 in. Hose Clamp

  • Fast #
  • Part #SIO90120
  • Item #1613255
  • Manufacturer Part #901-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 21000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Lenexa, KS
    Pick Up  Not Available
    Not available in KS
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in KS

Product Details

Product Details

  • 300 series stainless steel band and housing
  • 1/2" wide <TIMES/> .025 thick steel band for strength
  • Finished edges prevent hose damage
  • 13 ?16" min. <ENDASH/> 1 3/4" max
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
13/16 in - 1-3/4 in
Material:
Stainless Steel
Material Type:
300
Product Type:
Hose Clamp
Range (in):
3/4 in - 1-3/4 in
Thickness:
0.025 in
UPC:
739236507655
Width:
1/2