This product requires certification to purchase.

1/2 x 3/8 in. Solvent Weld x Compression Supply Stop Valve in Chrome

Sioux Chief

130 Series 1/2 x 3/8 in. Solvent Weld x Compression Supply Stop Valve in Chrome

  • Fast #
  • Part #S130G2V1C
  • Item #7201956
  • Manufacturer Part #130-G2V1C
3.7 out of 5 Customer Rating
Brand image
Sioux Chief

130 Series 1/2 x 3/8 in. Solvent Weld x Compression Supply Stop Valve in Chrome

  • Fast #
  • Part #S130G2V1C
  • Item #7201956
  • Manufacturer Part #130-G2V1C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Solid chrome-plated brass ball provides corrosion resistance and combines with PTFE seats for years of dependable operation.
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1010
Collection:
130 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Solvent Weld
End Connection 2:
Compression
End Connections:
Solvent Weld x Compression
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Recommended Valve Application:
Water
UL Listed:
No
UPC:
739236502193
Valve Body Material:
Brass
Valve Operator:
Lever Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Supply Stop Valve