5/8 x 1/4 in. Compression Lever Straight Supply Stop Valve in Nickel Plated
130 Series 5/8 x 1/4 in. Compression Lever Straight Supply Stop Valve in Nickel Plated
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- 130 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Type:
- Lever
- UPC:
- 739236502254
- Valve Size:
- 5/8 in x 1/4 in
- Valve Type:
- Straight Supply Stop Valve