This product requires certification to purchase.

5/8 x 3/8 in. Compression Lever Angle Supply Stop Valve in Polished Chrome

Sioux Chief

130 Series 5/8 x 3/8 in. Compression Lever Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #S130G2C1C
  • Item #7032418
  • Manufacturer Part #130-G2C1C
4.2 out of 5 Customer Rating
Brand image
Sioux Chief

130 Series 5/8 x 3/8 in. Compression Lever Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #S130G2C1C
  • Item #7032418
  • Manufacturer Part #130-G2C1C
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Bright, nickel plated valves
  • Quarter turn positive on and off
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
130 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Handle Material:
Zinc
Handle Type:
Lever
Height:
1-17/25 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-2/5 in
Material:
Brass
NSF Certified:
No
Recommended Valve Application:
Water
UL Listed:
No
UPC:
739236502223
Valve Body Material:
Brass
Valve Disc Material:
Chrome Plated Brass
Valve Seat Material:
PTFE
Valve Size:
5/8 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Width:
1-3/4 in