This product requires certification to purchase.

150 psi Copper PEX x Spin Closed 3/4 in. Valve Manifold

Sioux Chief

150 psi Copper PEX x Spin Closed 3/4 in. Valve Manifold

  • Fast #
  • Part #S672XV0690
  • Item #2880686
  • Manufacturer Part #672XV0690
5 out of 5 Customer Rating
Brand image
Sioux Chief

150 psi Copper PEX x Spin Closed 3/4 in. Valve Manifold

  • Fast #
  • Part #S672XV0690
  • Item #2880686
  • Manufacturer Part #672XV0690
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 160
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Type L copper trunk
  • Branches are 2" on-center
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Pressure - Maximum
60 psi
Characteristics & Features
Fitting Type
Reducing
Material
Plastic
Outlet Quantity
6
Warranty & Product Information
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
739236405395