16 in. Flanged Tailpiece in White
16 in. Flanged Tailpiece in White
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25 Pallet: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Flanged
- Diameter:
- 1-1/2
- IAPMO Listed:
- No
- Length:
- 16
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Tailpiece
- UPC:
- 739236451859