18 x 3/4 in. Water Heater Connector
18 x 3/4 in. Water Heater Connector
Product Details
Product Details
- Flexible fitting provides easy connection
- Swivel nut includes gasket
- Lead-free solder joint
-
Lead Law Compliant
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Brass, Copper
- UPC:
- 739236402943