This product requires certification to purchase.

2-1/2 in. Steel Galvanized Tube Strap

Sioux Chief

2-1/2 in. Steel Galvanized Tube Strap

  • Fast #
  • Part #SIO50275
  • Item #1583600
  • Manufacturer Part #502-75
5 out of 5 Customer Rating
Brand image
Sioux Chief

2-1/2 in. Steel Galvanized Tube Strap

  • Fast #
  • Part #SIO50275
  • Item #1583600
  • Manufacturer Part #502-75
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 3600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sioux Chief 500/501/502 series tube straps shall be used where necessary to fasten or secure CTS tubing and IPS piping in residential or commercial applications
  • Mount to wood, metal studs or joists using nail or screw in both holes
  • Minimum recommended nail penetration is 3/4 in
  • Refer to local plumbing codes for proper hanger spacing requirements
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2-1/2 in
Gauge (metal)
16 ga
Length
5-18/25 in
Width
1 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Work Load Limit
60 lb
Warranty & Product Information
Product Type
Tubing Strap
UPC
739236200174