This product requires certification to purchase.

2-3/4 x 2 in. Gasket

Sioux Chief

2-3/4 x 2 in. Gasket

  • Fast #
  • Part #S29020324
  • Item #2227684
  • Manufacturer Part #290-20324
4.8 out of 5 Customer Rating
Brand image
Sioux Chief

2-3/4 x 2 in. Gasket

  • Fast #
  • Part #S29020324
  • Item #2227684
  • Manufacturer Part #290-20324
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 1000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replaces plumbers putty: won't dry out, stain, or smudge
  • Self adhesive eliminates mess
  • Creates a tight seal on all finishes and materials
  • Allows you to pre-fab fixtures
  • Fits all standard drain attachments
  • Stands up to the toughest commercial cleaners
  • Requires Certification

Documents


Specifications

Diameter:
2
Drain Component Type:
Drain Gasket
IAPMO Listed:
No
UPC:
739236501660